Model # :WBM1470905
MPN #: 475044
Extech 475044 Force Gauge
Write a Review
Questions & Answers (0)
Applications: Ideal for a wide variety of applications in the electronics, automotive, chemical, plastics and machinery industries.
Specifications
Product Details
| Manufacturers Part Number | 475044 |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Extech 475044 High Capacity Force Gauge, Blue, Hook 5 digit LCD display with peak hold. Exclusive load cell measurement transducer. Over range, low battery and advanced function indicator. 20 kg/44.1 Lbs./196.1 newtons measurement capacity. Selectable fast/slow response. 0.5% basic accuracy. Display reverses to match viewing angle. Includes: Tension rod Carrying case 4 adapters (flathead, cone, chisel and hook for tension) 6 x AA batteries
Extech PRC15-NIST Current and Voltage Calibrator/Meter with NIST Calibration The Extech PRC15-NIST Current and Voltage Calibration/Meter is the ideal product for being a precise source for calibrating process devices. Uses where the Extech PRC15-NIST would excel are processing device calibration and simulation for items such as: transducers, transmitters, indicators, controllers, and recorders. The meter is also useful for applications in field test and service, as well as bench research and development. This product also contains a 0 to 20 V DC calibration source.
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.