Adjustable medical punch handles punched two, three, five and seven holes for special medical forms. Punch drills 11/32" holes in up to 40 sheets at a time. Design includes an adjustable paper guide and large-capacity chip tray. Adjustable medical punch comes with five punch heads and accepts seven. Punch is made from heavy-gauge steel.
Master® 525M Adjustable 5-Hole Punch, 40 Sheet Capacity, Tan
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 6-3/4 in |
| Height | 7-1/4 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 5 |
| Package Quantity | 1 |
| Description | Adjustable 5-Hole Punch |
| Color | Tan |
| Manufacturers Part Number | MAT525M |
| Sheet Capacity | 40 |
| Brand | Masters |