Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB1222468

MPN #: EH0304

Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 5'L x 4'W, 120V

Product Description
Powerblanket® has changed the conventional method of transferring heat. The revolutionary new design provides uniform heat across the entire blanket, eliminating any hot and cold spots.

Powerblanket extra hot products quickly thaw frozen ground, keep vehicle or equipment engines warm, and effectively melt dangerous ice dams. Powerblanket provides a maintenance-free heating solution, which reduces downtime, eliminates hassle and saves money. 1 Year Limited Warranty.

Powerblanket Extra Hot 0304 Heating Blanket Features:
  • 3' x 4' heating area
  • Quickly heats to a preset 150° F | 66° C (+ - 10° F/5° C)
  • Easily installed and removed
  • Thaws frozen ground fast
  • Certified to UL/CSA/CE standards


PRICE
$455.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width4 in
Weight6 lbs
Cord Length3 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature140 °F
ColorBlack
Amperage3.33 A
Max Temperature160 °F
For Use WithGround Thawing And Equipment
Wattage400 W
Voltage120 V
Watts High400 W
MaterialVinyl
Manufacturers Part NumberEH0304
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA, CE