Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2684241

MPN #: THAW-0509

Powerblanket® Pro Ground Heating Blanket, Safe Walk 160°F Fixed Temp, 6'L x 10'W, 120V

Product Description
THAW-0509: Powerblanket® has changed the conventional method of thawing frozen dirt and soil with our newly designed THAW PRO - Professional series heated & insulated ground thawing blankets. When it's cold and the ground is frozen, your job suffers. Thaw frozen ground and get back to work quickly with THAW PRO electric ground thawing blankets from Powerblanket. If your livelihood involves working outside, you understand that prep often takes longer than the actual job. Powerblanket has considered the difficulties and delays associated with cold and freezing temperatures and has created a solution.

The high watt density in Powerblanket THAW PRO Ground Thawing Blankets enables you to thaw ground in really cold weather at an average rate of 12" to 18" every 24 hrs. based on soil type, ambient temperature, and moisture. This professional series line of Powerblanket flat blankets provides a higher watt density and hotter temperature than the concrete curing blankets they resemble. The higher temperatures are ideal for ground thawing applications and curing epoxy or resins too, for that matter.

The revolutionary new design provides uniform heat across the entire blanket, eliminating any hot and cold spots. Powerblanket THAW PRO products thaw frozen ground, keep vehicle or equipment engines warm, and effectively melt dangerous ice dams. Powerblanket provides a maintenance-free heating solution, which reduces downtime, eliminates the hassle, and saves money. Heats to a preset 150°F ± 10°F / 65°C ± 5°C. Melt snow and ice from roofs, walkways, and construction areas. Provides higher heat control when combined with a thermostatic controller. Certified by ETL to UL & CSA safety standards.

Powerblanket® THAW-0509 THAW PRO 5' x 9' Professional Series Heated Ground Thawing & Epoxy Curing Blanket

Features:

  • Quickly heats to a preset 150°F ± 10°F / 65°C ± 5°C
  • The New THAW PRO Professional Series design makes them extremely rugged and built to last
  • Safely walk on them without the worry of damaging the internal heater
  • Designed for the harsh conditions of any construction job-site
  • Melt snow and ice from roofs, walkways, and construction areas
  • Heated Dimensions 5' x 9', Finished Overall Dimensions 6' x 10'
  • Thaws at an average rate of 12" to 18" every 24 hrs. based on soil type, ambient temperature, and moisture
  • Thaw ground and frost from job site prior to pour
  • Thaw's frozen soil to a max depth of 72"
  • Reduce downtime & increase profitability
  • Prevent a freeze cycle
  • Easily installed and removed
  • ETL certified to UL/CSA/CE safety standards
  • Made in the USA


PRICE
$1,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width10 in
Weight27 lbs
Cord Length3 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
ColorBlack
Max Temperature160 °F
For Use WithGround Thawing
Voltage120 V
Watts High1650 W
MaterialVinyl
Manufacturers Part NumberTHAW-0509
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE