Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB2310293

MPN #: 28201

Zep® Powerhouse Baseboard Stripper, 18 oz. Aerosol Can, 12 Cans - 28201

Product Description
A heavy-duty baseboard, wax and finish stripper that removes floor polish build-up, dirt and tough soil from baseboards, vinyl, VCT, ceramic and terrazzo tiles.

Features:
  • Foaming spray allows for better clinging action and contact time on vertical surfaces.
  • Directional spray allows easy access in corners and along baseboards.
  • Spray on and wipe or rinse off.
  • Spray as a foam onto baseboards or surfaces to remove floor polish residue.


PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size18 oz

Product Details

TypeFloor Stripper
Size Type18 oz. Aerosol Can
Helps RemoveFloor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs
Package Quantity12 Cans
DescriptionPowerhouse Baseboard Stripper
ApplicationStripping
Manufacturers Part Number28201
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
For Use WithGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
BrandZep