Benchmark Scientific Extra Shelf For H2265-HC Incubator, Stainless Steel, 12 x 15"
Write a Review
|
Questions & Answers (0)
Product Description
Extra Shelf, 12.0 x 15.0", stainless steel
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Depth | 12 in |
| Height | 1 in |
| Weight | 2 lbs |
| Exterior Dimensions | 12"L x 15"D |
Product Details
| Type | Incubator Accessories |
| Color | Silver |
| For Use With | H2265-HC |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Description | Extra Shelf For H2300-HC2 Incubator |
| Manufacturers Part Number | H2265-SH |
| Shelf Material | Stainless Steel |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2YR |