Benchmark Scientific Extra Shelf For H2300-HC2 Incubator, Stainless Steel, 10-1/2 x 8"
Write a Review
|
Questions & Answers (0)
Product Description
Extra Shelf, Stainless Steel, 10.3 x 8 in.
PRICE
$113.03
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/16 in |
| Depth | 8 in |
| Height | 1 in |
| Weight | 1 lbs |
| Exterior Dimensions | 10-5/16"L x 8"D |
Product Details
| Type | Incubator Accessories |
| Color | Silver |
| For Use With | H2300-HC2 |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Description | Extra Shelf For H2300-HC2 Incubator |
| Manufacturers Part Number | H2300-SH |
| Shelf Material | Stainless Steel |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2YR |