- Wheelchairs feature threaded seat screw inserts to minimize stripping from upholstery changes
- Armrests and calf pads (if included) are upholstered and padded
- Carbon steel frame has rust- and chip-resistant chrome plating while navy vinyl upholstery is easy to clean
- Chart pocket is on back to keep out of patient's way but is easily accessible to caregivers
Medline Extra Wide Excel Wheelchair w/ Removable Desk Arms & Elevating Footrests, 22"W Seat
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$379.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 88 lbs |
| Seat Width | 22 in |
| Seat Depth | 18 in |
Product Details
| Type | Bariatric Wheelchair |
| Material | Steel |
| Armrests | Detachable Desk Arms |
| Manufacturers Part Number | MDS806850 |
| Seat Material | Vinyl |
| Brand | Medline |