Welding Markers & Etching Tools
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Features: The Jackson Safety® Contour Dial-Set-Level is an adjustable bubble protractor used with a number of the popular Jackson Safety® Curv-O-Mark pipe measuring tools, including models #4, #6, #7, #8, #20 and #33 (all sold separately) The protractor covers 180 degrees through two 90 degree quadrants, reading in 2.5 degree increments The bubble is cast in lightweight aluminum dial for durability Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
Flange Wizard® 53025-M Small Magnetic Centering Head (for pipes 1" and larger) is designed for the person who works with smaller diameter pipe. Fire protection, fence and gate builders, live stock pens and corrals, and various alignment jobs in the automotive field are a few of the many uses. Used to establish a center line or to find any angle around the circumference of a pipe or tank. Machined from quality aluminum material then anodized for lasting protection. One piece "Y" shaped body design with 2-1/2° increment dial that turns 360°. Degree dial has a built-in vial for leveling the ...
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16 inch (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width. Features: Color: Blue Barrel: 3/4" (19.05 mm) Includes 17cc's of paint
Features: Jackson Safety® Multi-Trammel Heads comes included with an allen wrench, soapstone and scribe, with screws squared on back for perpendicular alignment These tools feature radius set points, cast-in alignment and a marking pointer for easy setting; 1-1/2" circle marks to any diameter needed, depending on the length of tube used as a compass bar Equipped with 1/4" screws, the stationary head holds 1/4" in case hardened center points Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and ...
Features: Made of durable, lightweight, cast aluminum material; This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface An easy to use tool for determining angles This Jackson Safety® Level has a 360-degree adjustable DSL with two-threaded, self-aligning conical spacer and conical nut & bolt units, giving you precision and accuracy Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work; 1 Jackson Safety® #33 Universal Level is sold per order. Established in 1933, Jackson Safety® has built a ...