Welding Markers & Etching Tools
Availability
Brand
Length
Height
Type
Capacity
Color
Price
Related Products
The Flextur™ Packing Station Tool Holder is the ideal solution for keeping tape guns organized, accessible, and ready for use. Designed for ergonomic efficiency, it fits most tape guns and integrates seamlessly with Flextur's™ steel pegboard and tool board systems. You can easily move or reposition the holder to match your workflow, helping reduce wasted motion and improve productivity. American Made in Dalton, Ohio U.S.A.
Flat Steel Soapstone Pencil Holder. Features: Ruggedly constructed flat steel soapstone holder comes with a channel case design and convenient spring pocket clip Easily indexable and smooth operating, this holder is designed for one-handed operation To adjust soapstone length, simply press brass trigger with thumb and index to the next positive stop Fewer working parts and more usable soapstone. Proven and superior design features that are widely used and preferred in the welding industry
Flextur™ 48"L x 36"H Workbench Tool Board Kit. This sturdy Flextur™ Tool Board Panel with mounting brackets is designed specifically for a Flextur™ 48"W x 32"D Workbench. This kit greatly improves the functionality of your Workbench by keeping tools within easy reach and gives you the ability to customize your Workbench to your needs. Basic assembly required. American Made in Dalton, Ohio U.S.A.
Professional portable inverter MIG welder provides 140 amps of power for MIG and/or flux-cored wire welding on a 115-volt line. Welder features digital voltage, wire speed and amperage display, adjustable wave control, spool gun selection switch and euro-connect flange for torch & spool gun. Package includes inverter power supply, HSL15 torch 10', 200A earth clamp 10', gas regulator with hose, steel welding wire and operator manual. MIG torch, earth clamp, gas regulator and hose, welding wire and operator manual.
Flextur™ Welding Table Top Only - 48"L x 96"W x 6"H, with 1/2" top supported by 3/8" x 5" struts every 16". Surface flatness is +/- .015" over 4 square feet. Change over is easy and quick with movable 16mm locator pin in a 2" grid pattern. Skirting along all sides has the same hole configuration and gives the flexibility to extend your table in any direction, up to 24", with a Flextur™ Fixture Block for larger Weldments. Well suited for larger jobs Flextur™ Welding Tables will improve accuracy and greatly reduce set up time for complicated Weldments. Inexperienced Welders ...