Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988030

Global lndustrial™ Heavy Duty Dock Bumper, Rectangular 13Wx20H, Black

Product Description
HEAVY DUTY DOCK BUMPER

Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4" thick steel rods and mounted to 1/4" thick angle iron brackets. Absorbs over 80% of the impact force. Pre-drilled 13/16" anchor bolt holes offer quick installation. Allow 12" between each bumper for dependable protection.

PRICE
$96.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
96.95
Buy 5 units - 10 units
92.95Save $4.00 (4%)
Buy 11+ units
89.95Save $7.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth4-1/2 in
Height20 in
Weight41 lbs
Projection4-1/2 in
Face Width11 in
Bolt Spacing11"W, 8"H
Mounting Hole Diameter13/16 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Dock Bumper
ColorBlack
Hole Spacing Vertical8 in
Number of Mounting Holes6
ConfigurationStandard
Hole Spacing Horizontal11 in
MaterialRubber/Steel
Package Quantity1
Manufacturers Part Number988030
Mounting StyleWelded or Bolt On
ShapeRectangular
BrandGlobal Industrial

Warranty

Warranty1 yr