Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB53895

MPN #: M-6-36

Extruded Fender Bumper, Half Oval, 36Wx6-5/16H, Black

Product Description
Protect against the heavy impact and damaging results of semi-trailers and trucks with these Extruded Fender Bumpers. Made of all weather and abrasion resistant rubber. The half-oval shape allows for effective fendering action over a wide radius. A metal plate is located inside for support. Custom lengths available up to 10 feet. Installation hardware not included.

PRICE
$136.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
136.95
Buy 3+ units
129.95Save $7.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height6-5/16 in
Weight31 lbs
Projection6 in
Face Width36 in
Bolt Spacing15"W
Mounting Hole Diameter7/8 in

Product Details

Assembly RequiredNo
TypeExtruded Fender Bumper
ColorBlack
Number of Mounting Holes3
ConfigurationStandard
Hole Spacing Horizontal15 in
MaterialRubber
Package Quantity1
Manufacturers Part NumberM-6-36
Mounting StyleBolt On
ShapeHalf Oval
BrandVestil

Warranty

Warranty30 Days