P2 Extruded Fender Bumper, Half Oval, 120Wx4-1/8H, Black
|
Questions & Answers (0)
Product Description
Protect against the heavy impact and damaging results of semi-trailers and trucks with these extruded fender bumpers. Made of all weather and abrasion resistant rubber. The half-oval shape allows for effective fendering action over a wide radius. Custom lengths available up to 10 feet. Installation hardware not included.
PRICE
$230.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 120 in |
| Height | 4-1/8 in |
| Weight | 56 lbs |
| Projection | 3-7/8 in |
| Face Width | 120 in |
Product Details
| Assembly Required | No |
| Type | Extruded Fender Bumper |
| Color | Black |
| Configuration | P2 |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | M-4-120 |
| Mounting Style | No Holes |
| Shape | Half Oval |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |