Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB183968

MPN #: TB-70

Trailer Crane Bumper, Rectangular, 16Wx2H, Black

Product Description
This Trailer & Crane Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. All models have pre-drilled, countersunk mounting holes for easy installation. Bolt hole diameter is 1/2". Order installation hardware separately. The bumper is immune to most weather conditions while still being economical. The unique design and construction achieve high impact resistance and a long life. 2-1/4"W x 16"L x 2"H overall.

PRICE
$31.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
31.95
Buy 5 units - 10 units
28.95Save $3.00 (9%)
Buy 11+ units
27.95Save $4.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height2 in
Weight5 lbs
Projection2 in
Face Width16 in
Bolt Spacing6-5/8"W
Mounting Hole Diameter1/2 in

Product Details

Assembly RequiredNo
TypeTrailer Crane Bumper
ColorBlack
Number of Mounting Holes3
ConfigurationStandard
Hole Spacing Horizontal6-5/8 in
MaterialReinforced Rubber
Package Quantity1
Manufacturers Part NumberTB-70
Mounting StyleBolt On
ShapeRectangular
BrandVestil

Warranty

Warranty30 Days