Made by USA Sealing. Rigid Graphite rods are used to make components in high temperature applications, such as EDM machining and tool making.
Extruded Graphite Rod - 3/4" Dia x 12"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Tensile Strength | 1850 psi |
Product Details
| Material | Graphite |
| Description | Extruded Graphite Rod |
| Color | Black |
| Electrical Resistivity | 0.00033 Ohms-Inch |
| Manufacturers Part Number | ZUSA-UT2E-6 |
| Shape | Rod |
| Brand | USA Sealing |