G-10/FR-4 Garolite Rod - 2" Diameter x 3 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
Grade G-10/FR-4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Diameter | 2 in |
| Tensile Strength | 36000 psi |
| Density | .072 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Green |
| Temperature Range | -70 to 300 °F |
| Material | G-10/FR-4 Garolite |
| Description | G-10/FR-4 Garolite Rods |
| Hardness | Rockwell M110 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CR-GFR4-17 |
| Grade | G-10/FR-4 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |