Haws® AXION Advantage®, AX13S, Eye/Face Wash System, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Haws® AXION Advantage AX13S Eye/Face Wash System, Stainless Steel
Model AX13S AXION Advantage®stainless steel eye/face wash system shall include the stainless steel AXION®MSR eye/face wash head, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
Model AX13S AXION Advantage®stainless steel eye/face wash system shall include the stainless steel AXION®MSR eye/face wash head, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
PRICE
$319.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eyewash Station |
| Material | Stainless Steel |
| Description | Haws® AXION Advantage Eye/Face Wash Upgrade Kit AX13S |
| Color | Silver |
| Series | AXION® |
| Eyewash Flow Rate | 3.7 gal/min |
| Manufacturers Part Number | AX13S |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |