Fendall ® Eyesaline Refill For Model 829007
|
Questions & Answers (0)
Product Description
Fendall ® EYESALINE REFILL
Isotonic Eyesaline concentrate which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. 1 gallon refill for Model 829007.
Isotonic Eyesaline concentrate which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. 1 gallon refill for Model 829007.
PRICE
$74.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Saline Refill |
| Capacity | 1 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 32-000401-0000 |
| Brand | Honeywell Safety |