Hughes® Eyewash Additive Solution, Made in USA, 8 oz. Capacity, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Eyewash additive preserves water in portable, self-contained eyewash stations to prevent bacterial growth. The treated water helps avoid additional damage to an already injured eye, while also extending the useful life of eyewash water. Labeled in accordance with USFDA.
Simply fill a clean eyewash station with potable water and add the additive solution. Each 8-oz bottle preserves from 5-20 gallons of water and maintains water quality for up to 120 days. Treated water reduces the frequency of water changes, minimizing the maintenance required to stay compliant (ANSI Z358.1-2014, Section 5.5.3 recommends weekly visual checks of flushing fluid). Tamper-evident seal offers extra security. Available in packs of 4, 8-oz bottles.
Use with Hughes 16GFEW, 15GEW, 28GEW and 38GEW and other portable or self-contained eyewashes.
Simply fill a clean eyewash station with potable water and add the additive solution. Each 8-oz bottle preserves from 5-20 gallons of water and maintains water quality for up to 120 days. Treated water reduces the frequency of water changes, minimizing the maintenance required to stay compliant (ANSI Z358.1-2014, Section 5.5.3 recommends weekly visual checks of flushing fluid). Tamper-evident seal offers extra security. Available in packs of 4, 8-oz bottles.
Use with Hughes 16GFEW, 15GEW, 28GEW and 38GEW and other portable or self-contained eyewashes.
PRICE
$62.67
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz. |
Product Details
| Assembly Required | No |
| Type | Eyewash Solution |
| Mounting Location | Portable |
| Material | Plastic |
| Package Quantity | 4 |
| Description | Eyewash Additive Solution |
| Color | White |
| Manufacturers Part Number | ADDR4PKUS |
| Brand | Hughes |