J&D Manufacturing 12" EZ Breeze HAF Basket Fan w/ Bracket & 10" Cord, 960 CFM, 1/10 HP
Write a Review
|
Questions & Answers (0)
Product Description
J&D Manufacturing's EZ-Breeze HAF Fan is a high efficiency air circulator that effectively cools people, plants, animals and industrial equipment. The EZ-Breeze greenhouse fan reduces condensation, dries animal litter and bedding, controls insects, and creates a uniform temperature throughout your building to reduce heating costs.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 12 in |
Product Details
| Type | Workstation Fan |
| CFM | 960 CFM |
| Horsepower | 1/10 HP |
| Color | White |
| Number of Speeds | Variable |
| Amperage | 1.42/0.77 A |
| Style | HAF-Basket |
| Mounting Location | Ceiling or Wall |
| Voltage | 115/230 V |
| Material | Aluminum |
| Oscillating/Non Oscillating | Non-oscillating |
| Manufacturers Part Number | VDB12G |
| Brand | J&D Manufacturing |