x

Take 15% off your entire order!

Offer applied at checkout

EZ-Fit® Lid Dispenser Box System, 7-3/4 H x 7-3/4 W x 25 D, Blk Trim Rings

EZ-Fit® Lid Dispenser Box System, 7-3/4 H x 7-3/4 W x 25 D, Blk Trim Rings

Item #: WBB378618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Save $14.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EZ-Fit® Lid Dispenser Box Systems

EZ–Fit® Lid Dispensers Box Systems provide portable, high capacity dispensing of several different lids in one compact footprint.

  • Available in your choice of metal finish or black trim rings.
  • L2900 Organizer stacks on top of any box.
  • Use with EZ–Fit® Box Systems to cover all cup and lid dispensing needs.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER L2910BK
  • DESCRIPTION EZ-Fitt® Lid Dispenser Cabinets

  • TYPE Lid Dispenser Cabinets
  • WIDTH INCHES 7-3/4
  • DEPTH INCHES 25
  • HEIGHT INCHES 7-3/4
  • TUBE LENGTH " 23-3/4
  • INCLUDES (1) 8-24 oz. Dispenser
  • CUP/LID SIZE 8 - 24 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ-Fit® Lid Dispenser Box System, 7-3/4 H x 7-3/4 W x 25 D, Blk Trim Rings

EZ-Fit® Lid Dispenser Box System, 7-3/4 H x 7-3/4 W x 25 D, Blk Trim Rings

Item #: WBB378618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant