Be prepared to be amazed with a new revolutionizing heavy duty stapler. Infused with innovation and ease, The EZ Squeeze 130-Sheet Antimicrobial Heavy Duty Stapleskillfully staples a profound 130 sheets with only ONE staple size and the EZ Squeeze mechanism offers you smooth and 55%* reduced effort stapling. For Use With the Following Part Numbers: STCR130XHC.
Bostitch EZ Squeeze 130-Sheet Antimicrobial Heavy Duty Stapler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | EZ Squeeze 130-Sheet Antimicrobial Heavy Duty Stapler |
| Type | Heavy Duty Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B8130 |
| Brand | Bostitch |