Features:
- Epoxy coated steel wire is chemical and corrosion resistant
- Steam autoclavable at 121°C (250°F)
Weights & Dimensions
| Length | 15-3/16 in |
| Width | 4-1/4 in |
| Height | 2-1/2 in |
Product Details
| Rows | 5 x 20 |
| Capacity | 15-16mm Tubes |
| Material | Epoxy-Coated Steel Wire |
| Package Quantity | 1 |
| Description | Poxygrid "Rack And A Half" Test Tube Rack |
| Color | Blue |
| Manufacturers Part Number | F18786-0780 |
| Places | 100 |
| Brand | Bel-Art |