- Polypropylene plastic baskets
- Three sizes available with or without lids
- Simply invert lidded baskets for easy draining
- Steam autoclavable at 121°C (250°F)
Bel-Art Polypropylene Test Tube Basket, 9 x 9 x 9", With Lid
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F18739-0010 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
Rugged material handling basket that can be used for parts washing/cleaning applications. Stainless steel alloy resists corrosion. Dividers in basket constrain small parts in pockets. Lid holds parts securely inside. Industry standard. 100% USA Made. Where plastic may absorb contaminants and allow them to spread, steel is non-absorbent and allows for better sanitation control. Grade 304 steel is highly formable and offers durability and corrosion resistance. Grade 304 stainless steels have a chemical composition that includes high levels of nickel which make them resistant to extreme ...
A great alternative to wire racks, with price and space saving advantages over other plastic racks. Made of a special blend of autoclavable polypropylene, they will sink in a water bath and maintain their stability even in agitated water. Also perfect for use outside the water bath, they meet the demands of daily usage in the lab. Available in numerous hole sizes, with a choice of three colors for safety and identification. Each rack features end plates for labeling as well as numbered and lettered rows for tube identification. Interlocking feet allow stacking of racks for storage. ...
Lab-Aire® II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 400 watts of drying power gently circulates heated air into and around items to decrease drying time and efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free. The heat selector knob allows the choice of three temperature settings: high, medium and low. The power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects the unit from overheating. ...
The Cleanware™ Pipette Rinsing System for pipette cleaning and storage has an effective, reliable design that ensures safe, efficient operation. Available in a complete system or in individual components. Pipette Rinsers provides a simple, automatic method for rinsing large numbers of pipettes at one time High level water entry provides an air gap between the maximum water level and the end of the water inlet tube ensuring safe and efficient operation "Tube within a tube" siphoning system assures rapid, complete and automatic siphoning and refilling over a wide range of inlet water ...
These heavy-duty 3 tier test tube racks have hand grips in the end plates for easy transport. Features: Stackable and compact Base tier has rounded wells with drain holes Top tier has lettered and numbered rows Polypropylene; steam autoclavable at 121°C (250°F) Dimensions: 21-5/16 L x 11 cm W (8-3/8 x 4-5/16") Top Deck height: 2-1/4 (5-11/16 CM)