First Aid Only FAE-6012 SmartCompliance Refill Cold Pack, 4" X 5", 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6012 SmartCompliance Refill Cold Pack, 4" X 5", 1 Per Box
SmartCompliance Refill with 1, 4" x 5" Cold Pack per box. The instant cold pack temporarily relieves minor pain and swelling for sprains aches and sore joints. The pack requires no pre-chilling and is ideal for a first aid kit or stand along supply.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
4"X5" Cold Pack, 1 Per Box
SmartCompliance Refill with 1, 4" x 5" Cold Pack per box. The instant cold pack temporarily relieves minor pain and swelling for sprains aches and sore joints. The pack requires no pre-chilling and is ideal for a first aid kit or stand along supply.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
4"X5" Cold Pack, 1 Per Box
PRICE
$6.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 X 5 in |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Cold Pack Refill |
| Person Count | More than 50 |
| Manufacturers Part Number | FAE-6012 |
| Brand | First Aid Only |