- Heavy-duty alloy steel plates and D-ring
- Reusable when attached with screws
- Holes marked for use with either nails or screws
- Hinged design conforms to most roof peaks
FallTech® 7410 Reusable Hinged Roof Anchor with Heavy Duty D-ring, Includes Nails
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3 in |
| Weight Capacity | 425 lbs |
| Weight | 3 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Roof Anchor |
| Anchor Material | Steel |
| Color | Gold |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Steel |
| Description | Reusable Hinged Roof Anchor with Heavy Duty D-ring |
| Package Quantity | 1 |
| Manufacturers Part Number | 7410 |
| Attachment Type | D-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |