Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gemtor

Model # :WBB449014

MPN #: CHA-75B

Gemtor CHA-34, Concrete Hole Anchor - Removeable

Product Description
Easy installation and removal; simply drill the proper size hole into the concrete surface, blow the dust out with compressed air, and insert the unit. The Quick-release feature allows for immediate removal of anchor.
  • Stainless steel and aluminum construction.
  • Fits 3/4" hole, MBS: 5,000 lbs. , 310 lbs capacity (single user)
  • Removable and reusable
  • Works in horizontal, vertical and overhead surfaces.
PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2
Weight Capacity5,000 lbs
SizeOne Size
Diameter0.75 in
Tensile Strength5000

Product Details

TypeConcrete Anchors
Anchor MaterialStainless Steel
ColorSilver
StyleFixed
Install TypeReusable
MaterialStainless Steel
DescriptionConcrete Hole Anchor - Removeable
Package Quantity1
Manufacturers Part NumberCHA-75B
BrandGemtor