Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB313551

MPN #: 7100207452

ShockWave2™ 100% Shock Absorbing Lanyards, DBI-Sala™ 1244456

Product Description
ShockWave2™ 100% Shock Absorbing Lanyards, DBI/SALA 1244456

ShockWave™2 100% Tie-Off Rescue Shock Absorbing Lanyard - Model # 1244456. 6 ft. (1.8m) double-leg 100% tie-off with elastic web, D-ring for SRL or rescue and snap hook at center, steel rebar hooks at leg ends.

Features:
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Stretches in reaction to your movements
  • Integrated D-ring for SRL attachment or rescue
  • Abrasion resistant polyester tubular webbing
  • User friendly self locking snap hook at center
  • Self-locking steel rebar hook at leg ends
  • Energy absorbing design limits fall arrest forces
  • Built-in impact indicator
  • Protected labels, equipped with i-Safe™


PRICE
$495.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Weight5 lbs
Extended Length10 ft
SizeOne Size
Lanyard Length6 ft
Strap Width1-15/16 in
Diameter1 in
Adjustable LengthNo
Hook Opening2-1/2 in
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length4-1/2' - 6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialPolyester
Manufacturers Part Number7100207452
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeShock Absorbing Lanyard
ColorYellow
SeriesShockWave 2
DescriptionShockWave2™ 100 Percent Shock Absorbing Lanyards W/ D-Ring
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsMeets or exceeds all applicable industry Standards including OSHA, ANSI and the