Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berko

Model # :WBB1886674

MPN #: VFK408F

Fan Forced Wall Heater W/ Double Pole Thermostat, 4000 Watt, 208V

Product Description
  • Contemporary commercial grade steel grille, designed to provide a sleek appearance and rugged use
  • Voltage selection: 208V
  • Wattage selection: 4,000W
  • Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage
  • Built-in fan delay switch energizes fan motor only after elements are heated, which prevents discharge of unheated air
  • Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level and a positive OFF to assure heater will not operate if not needed
  • All units have a permanently lubricated, totally enclosed fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area 1 year workmanship warranty, 5 year warranty on element
  • cETLus certified - Conforms to ANSI/UL2021 and CSA C22.2, No. 46


PRICE
$665.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-5/16 in
Depth3-3/4 in
Height18-1/4 in
Weight22 lbs

Product Details

TypeForced Air Heater
CFM100 CFM
ColorWhite
Amperage19.2 A
Wattage4000 W
Voltage208 V
Watts High4000 W
MaterialSteel
Phase1
Manufacturers Part NumberVFK408F
BTU13648 BTU
ThermostatYes
BrandBerko

Warranty

Warranty1 Year On The Unit / 5 Years On Element

Compliance & Certifications

CertificationscETLus