Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3128473

MPN #: 91092-021

First Aid Only® SmartCompliance Complete Cabinet w/ Meds, 50 Persons

Product Description
SmartCompliance Complete 50-person, ANSI A+ compliant First Aid Plastic Case Cabinet with over-the counter medications. The wall-mountable cabinet is aesthetically appealing with push-plate door opening and is perfect for offices, restaurants, schools and many other customer-facing venues. The unique cabinet design with dual layers eliminates disorganized and missing supplies, while the clearly labeled compartments create a cabinet that is easy to use and restock.

The SmartCompliance cabinet SmartTab ezRefill System is a simple but effective way for reordering and restocking, revolutionizing the replenishment process. It is quick, easy, and delivers cost savings. As supplies are used, Smart Tab ezRefill reminder tabs notify you when it is time to reorder supplies and puts reorder information at your fingertips. The FAO SafetyHub, a mobile requisition app, also allows you to monitor cabinet usage to stay compliant and know when to reorder your refills.

Features:
  • Push-plate door opening
  • Wall-mountable
  • Perfect for offices, restaurants, and schools
  • Eliminates disorganization and clutter
  • SmartTab ezRefill System lets you know when to reorder and restock your cabinet supplies


PRICE
$219.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Depth15-1/2 in
Height14-3/4 in
Weight7 lbs

Product Details

Number of Pieces261
ClassA+
Package Quantity1
Person Count50
Manufacturers Part Number91092-021
Case MaterialPlastic
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI 2021 Compliant