Kit Contains:
First Aid Only First Aid Kit w/ Dividers, 50 Person, ANSI Compliant, Class A, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
The 50 person kit includes essential first aid supplies for treating minor wounds and injuries that can occur in the workplace. The durable plastic case is wall mountable and has a handle to carry the kit to the injured person. The compartments in the case make it easy to locate supplies when there is an emergency. Stay ANSI and OSHA compliant with the ANSI A, 184-piece kit at your small office, classroom, breakroom or light manufacturing facility.
Kit Contains:
Kit Contains:
PRICE
$59.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Depth | 10-7/8 in |
| Height | 11-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 184 |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91329 |
| Case Material | Plastic |
| Brand | First Aid Only |