Kit Contains:
First Aid Only First Aid Kit, 50 Person, ANSI Compliant, Class B, Metal Case
Write a Review
|
Questions & Answers (0)
Product Description
The 50 person kit includes essential first aid supplies for treating injuries occuring in more complex or high-risk work environments. The weatherproof metal case can be mounted on the wall and strategically placed throughout your facilities for easy access when an injury occurs. Stay ANSI and OSHA compliant at your construction site, manufacturing facility, distribution center or industrial site with this ANSI B, 210-piece first aid kit.
Kit Contains:
Kit Contains:
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 14 in |
| Height | 2-5/8 in |
| Weight | 6 lbs |
Product Details
| Type | First Aid Kit |
| Class | B |
| Number of Pieces | 210 |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91347 |
| Case Material | Metal |
| Brand | First Aid Only |