Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
First Aid Only

Model # :WBB592080

MPN #: 6135

First Aid Only® 2-Shelf 100 Person First Aid Station

Product Description
Meets requirements of ANSI Z308.1-2009 .

Kit Contains:
  • Steel case
  • 100 Alcohol Antiseptic Wipes
  • 100 3/4"x3" Plastic Adhesive Strips
  • 12 First Aid/Burn Cream Packets
  • 100 1"x3" Adhesive Strips
  • 12 Triple Antibiotic Ointment Packets
  • 6 Extra Large Fabric Strips
  • 1-4oz. Eyewash; Sterile Eye Cup; Pads & Strips
  • 8 Fabric Knuckle Bandages
  • 1 Burn Spray (4oz.)
  • 10 Fabric Fingertip Bandages
  • 1 Antiseptic Spray (4oz.)
  • 1 Sterile 2" Gauze Bandage
  • 1 4" Elastic Bandage
  • 1 Sterile 4" Gauze Bandage
  • 1 Large Cold Pack; Boxed
  • First Aid Guide (ANSI 2009 version).
        Size 10-1/4"x15-1/2"x4-5/8"
  • 50 X/S Non-Aspirin Tablets
    (generic to Tylenol® X/S)
  • 1 Hema-Seal® Trauma Dressing
  • 10 Latex Exam Gloves
  • 1 1"x5 yd. Adhesive Tape
  • 1 Pair Scissors
  • 1 Triangular Bandage (40")
  • 1 Pair Forceps
  • 10 3" Gauze Pads
  • PRICE
    $139.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-1/4 in
    Width15-1/2 in
    Height4-5/8 in

    Product Details

    TypeFirst Aid Cabinet
    Number of Pieces443
    Number of Shelves2
    Package Quantity1
    Description2-Shelf Industrial First Aid Station
    Person Count75
    Manufacturers Part Number6135
    Case MaterialSteel
    BrandFirst Aid Only

    Compliance & Certifications

    CertificationsANSI Z308.1-2009 / OSHA Compliant