This 4 shelf first aid cabinet is ideal for most locations. Meeting ANSI A compliance and OSHA standards, it checks all the boxes on having first aid close at hand. Medications are not included so most locations allow these cabinet contents unmonitored. Durable metal cabinet with a sturdy handle to keep it mobile or mount it on the wall as a stationary unit, either way it is a "go to" first aid station. With 1461 pieces, this cabinet includes more than your basic first aid needs. Meeting ANSI Class B standards so you have what you need on hand. Ideal for most industrial settings.
Features:- Recommended for manufacturing sites and warehouses
- Sturdy and heavy-duty in a durable, type I & II metal case
- Exceeds ANSI 2015 Class B standards to keep you OSHA compliant with essential first aid supplies
- First aid supplies are boxedfor painless re-ordering and quick and easy identification during an emergency
Kit Contents:| (48) Gauze Dressing Pads, 2" x 2" & 3" x 3" | (1) 5" x 9" Trauma Pad |
| (1) Scissors | (1) 4" x 4" Gauze |
| (10) Conforming Gauze Roll, 2" | (2) Gloves |
| (10) Nitrile Gloves | (250) Antacid Tablets |
| (1) 4 oz. Eyewash | (1)Trauma Pad, 5" x 9" |
| (1) Hand Sanitizer, 4 oz. | (2) Triangular Sling/Bandage, 40" x 40" x 56" |
| (3) 1 oz. Eyewash with Eye Pads and Strips | (1) Sterile Gauze Bandage, 4 "x 4 yd. |
| (1) Cold Compress, 6" x 9" | (1) Padded Splint, 4" x 24" |
| (1) Burn Spray, 4 oz. | (1) Tourniquet |
| (2) Burn Dressing, 4" x 4" | (1) First Aid Guide |
| (1) CPR Mask w/ One Way Valve | (1) Antiseptic Spray, 4 oz. |
| (50) BZK Antiseptic Towelettes | (250) Aspirin Tablets |
| (25) Triple Antibiotic Ointment Packs | (250) Ibuprofen |
| (1) Tri-cut Waterproof Tape w/ Plastic Spool | (1) Tweezers |
| (100) Fabric Bandages, 1" x 3" | (1) Elastic Bandage, 4" x 5 yd. |
| (25) Elbow & Knee Bandages | (40) Knuckle Fabric Bandages |
| (10) Ammonia Inhalants | (40) Fingertip Fabric Bandages |
| (2) Trauma Pad, 5" x 9" | (50) Povidone-Iodine Infection Control Wipe |
| (50) Non-Stick Pads, 3" x 4" | (100) Plastic Bandages, 1" x 3" |
| (1) Hema-Flex | (100) Alcohol Cleansing Pads |