- Rotation is determined by viewing the shaft end
- Shaded Pole
- Open Enclosure
- 60 HZ
- Single Phase
- Automatic Overload
- 60 HZ
- Single Phase
- Rotation is determined by viewing the shaft end
Fasco D107, 3.3" Shaded Pole Open Motor - 208-240 Volts 600 RPM
|
Questions & Answers (0)
Product Description
Fasco 3.3" Shaded Pole Open Motor - 208-240 Volts 600 RPM
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 40 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
| Length Less Shaft | 2-5/8 in |
Product Details
| Number of Speeds | 1 |
| Motor Type | Shaded Pole |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | RB (Resilient Base) |
| Phase | 1 |
| Manufacturers Part Number | B201 |
| Enclosure | DP |
| Service Factor | 1.35 |
| Brand | Marathon Motors |
| Bearing Type | Ball |
| Insulation Class | B |
| Horsepower | 1/160 HP |
| Amperage | 5 A |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Amps | 3.6 A |
| Duty | Continuous |
| Rated RPM | 1800 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| Certifications | UL and CSA |