Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175880

MPN #: 231684

ArmorPoxy Fast Set Epoxy Concrete Patch Kit, 1 Gallon Pail

Product Description
ArmorPoxy Fast Set Epoxy Patch Kit, the ultimate solution for quick and efficient concrete repairs. This 3-component kit combines special, fast-curing A & B resin with aggregate to create a durable 'mortar' that fills cracks, holes, spalling, fissures, and any other concrete irregularity. With a working time of just 4-5 minutes, you can swiftly complete repairs, minimizing downtime and maximizing productivity.

Once applied, the patched area can be walked on in less than 30 minutes and can handle forklift traffic in only one hour, making it ideal for high-traffic areas such as ramps, walkways, public areas, and sidewalks. The cured epoxy patch offers exceptional performance, boasting a super hard, 4,400 psi compressive strength that ensures long-lasting durability and resistance to heavy loads. Whether you're working in cold temperatures or extreme conditions, this kit is designed to cure down to 20°F, although longer cure times may apply in lower temperatures.

Coverage will vary depending on thickness applied. With customizable coverage, one gallon is sufficient for filling a few small holes or cracks, while multiple gallons may be needed for areas with extensive spalling or irregularities. Trust the ArmorPoxy Fast Set Epoxy Patch Kit for fast, reliable, and professional concrete repairs.

Features:
  • Fast-curing solution: The ArmorPoxy Fast Set Epoxy Patch Kit offers a quick, 3-component kit for fast repairs on concrete irregularities, 1/2 Pint of A and B and 6.5 lbs. of aggregate
  • Versatile application: Fill cracks, holes, spalling, fissures, and more with the mixed components for durable repairs
  • Rapid working time: Complete repairs in 4-5 minutes, minimizing downtime and maximizing productivity, Coverage varies depending on how much aggregate is used


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Assembly RequiredNo
TypePowder
Capacity1
Size TypePail
Package Quantity1
DescriptionFast Set Epoxy Concrete Patch Kit
ColorGray
Manufacturers Part Number231684
BrandArmorPoxy