DRYLOK® FAST PLUG® Two 10 lb. Buckets - 00924
Write a Review
|
Questions & Answers (0)
Product Description
A fast-setting hydraulic cement that stops the flow of water, even under pressure, through cracks and holes in masonry surfaces. It's ideal for sealing floor and wall joints and settlement cracks in masonry walls. Sets in 5 minutes. 10 lb. can. Sold 2 cans per case.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 lb Can |
Product Details
| Style | Powder |
| Type | Powder |
| Size Type | 10 lb. Can |
| Package Quantity | 2 |
| Description | Masonry Repair |
| Color | Gray |
| Brand | Drylok |