Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" x 1-1/4" Drive Anchor - Zinc Alloy Body - Carbon Steel Nail - 100 Pack - MKT Zap-It 3920000

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

1/4" x 1-1/4" Drive Anchor - Zinc Alloy Body - Carbon Steel Nail - 100 Pack - MKT Zap-It 3920000

Item #: WBB2152739

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
1/4" x 1-1/4" Drive Anchor - Zinc Alloy Body - Carbon Steel Nail - 100 Pack - MKT Zap-It 3920000

Features & Benefits:
  • Required hole diameter equals anchor diameter
  • Fast, easy installation
  • Steel nail and zinc anchor body allow for fastening in outdoor applications


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMKT Fastening
    • LENGTH INCHES1-1/4
    • DRILL DIA.1/4"
    • ANCHOR BODYZinc
    • NAIL MATERIALCarbon Steel
    • NAIL FINISHZinc
    • ANCHOR TYPEDrive Anchor
    • COUNTRY OF ORIGINImport
    • ANCHOR LENGTH1-1/4"
    • ANCHOR DIA.1/4
    • MIN. EMBEDMENT1"
    • PACKAGE QTY100
    • DESCRIPTIONDrive Anchor
    • MANUFACTURERS PART NUMBER3920000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!