Drive Anchors
Anchor Type
Length
Material
Price
Package Quantity
100
Length
1-1/2 in
Size
3/16 in
Material
Nylon
Package Quantity
100
Length
2-1/2 in
Size
1/4 in
Material
Steel
Package Quantity
100
Length
1-1/2 in
Size
1/4 in
Material
Steel
Hammer Drive Anchor - 1/4" x 2" - Mushroom Head - Steel - Zinc - Pkg of 100 - Brighton-Best 266060
Package Quantity
100
Length
2 in
Size
1/4 in
Material
Steel
Hammer Drive Anchor - 1/4" x 3/4" - Mushroom Head - Steel - Zinc - Pkg of 100 - Brighton-Best 266020
Package Quantity
100
Length
3/4 in
Size
1/4 in
Material
Steel
Dewalt eng. by Powers 02820-PWR - Nail Anchor - 1/4 x 1-1/2" -Mushroom Head-Carbon Steel Nail - Pkg Qty 100
Package Quantity
100
Length
1-1/2 in
Size
1/4 in
Material
Zamac Alloy w/ Carbon Steel Drive