Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" x 2-1/2" Lag Screw Shield - Long - Zamac Alloy - Pkg of 50 - Wej-It LSL38
See all 30 items in product family

3/8" x 2-1/2" Lag Screw Shield - Long - Zamac Alloy - Pkg of 50 - Wej-It LSL38

Item #: WBB2229301

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($159.75)

Price: $31.95
Product Information
Customer Review
Product Q&A
This anchor is a corrosion resistant anchor designed to be used with lag screws in concrete and the mortar joints of brick and block walls. For soft or weak masonry, the long version is recommended to add strength to the substrate. The short version is recommended for harder masonry materials to reduce drilling time.

Applications:
  • Normal Weight Concrete
  • Solid Masonry
  • May be suitable for Lightweight Concrete and Hollow Masonry


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE3/8"
    • LENGTH INCHES2-1/2
    • MATERIALSteel
    • FINISHZamac Alloy
    • PACKAGE QTY50
    • TYPELong
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!