Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2-13 Setting Tool For Machine Screw Anchor, Pkg of 1
See all 7 items in product family

1/2-13 Setting Tool For Machine Screw Anchor, Pkg of 1

Item #: WBB426413

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.90
Product Information
Customer Review
Product Q&A
1/2-13 Setting Tool For Machine Screw Anchor.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/2-13
    • LENGTH INCHES--
    • MATERIALSteel
    • FINISHZinc
    • PACKAGE QTY1
    • ANCHOR TYPEAnchor Setting Tool
    • MANUFACTURERS PART NUMBER374358
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!