Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18  Toggle Wing Zinc, Pkg of 50
See all 114 items in product family

5/16-18 Toggle Wing Zinc, Pkg of 50

Item #: WBB427569

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
5/16-18 Toggle Wing Zinc, Pkg of 50

Made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Package quantity is 50. Color finish is Zinc.

.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE5/16-18
    • LENGTH INCHES--
    • MATERIALSteel
    • FINISHZinc
    • HEAD--
    • PACKAGE QTY50
    • COUNTRY OF ORIGINImport
    • DRIVE--
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONToggle Wing
    • MANUFACTURERS PART NUMBER31NTW
    • ANCHOR TYPEToggle Wing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!