Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2X7  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 25
See all 87 items in product family

1/2X7 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 25

Item #: WBB426174

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
1/2X7 Wedge Anchor ICC Compliant (ICBO) Zinc.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/2-13
    • LENGTH INCHES7
    • MATERIALSteel
    • FINISHZinc
    • SPECIFICATIONS METICC Compliant (ICBO)
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY25
    • MANUFACTURERS PART NUMBER50112AWG
    • ANCHOR TYPEWedge Anchor
    • COUNTRY OF ORIGINImport
    • APPROVALSICC Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!