Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" x 4-1/4" Stud Wedge Anchor - 316 Stainless Steel - Pkg of 20
See all 380 items in product family

3/4" x 4-1/4" Stud Wedge Anchor - 316 Stainless Steel - Pkg of 20

Item #: WBB2193010

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $254.95 ea.
5-9 $233.95 ea.
10+ $215.95 ea.
Product Information
Customer Review
Product Q&A
3/4" x 4-1/4" Stud Wedge Anchor - 316 Stainless Steel - Pkg of 20

Anchor diameter equals hole diameter. Comes complete with nuts and washers ready to use. Collar expander offers optimum contact with masonry. Projections on collar immediately grip concrete. Collar design expands on first turn of the nut. Easy to install through object to be fastened.

Documents

Documents are in PDF format

Product Specifications

    • BRANDNova Fasteners
    • SIZE3/4-10
    • LENGTH INCHES4-1/4
    • MATERIALStainless Steel
    • FINISH316 Stainless Steel
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY20
    • MANUFACTURERS PART NUMBERNFC732SS/316
    • THREAD LENGTH1-1/2"
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed