Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8" x 12" Stud Wedge Anchor - Steel - Zinc - Pkg of 5
See all 380 items in product family

7/8" x 12" Stud Wedge Anchor - Steel - Zinc - Pkg of 5

Item #: WBB2193057

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($49.90)

Price: $24.95
Product Information
Customer Review
Product Q&A
7/8" x 12" Stud Wedge Anchor - Steel - Zinc - Pkg of 5

Anchor diameter equals hole diameter. Comes complete with nuts and washers ready to use. Collar expander offers optimum contact with masonry. Projections on collar immediately grip concrete. Collar design expands on first turn of the nut. Easy to install through object to be fastened.

Documents

Documents are in PDF format

Product Specifications

    • BRANDNova Fasteners
    • SIZE7/8-9
    • LENGTH INCHES12
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY5
    • MANUFACTURERS PART NUMBERNFC779
    • THREAD LENGTH2-1/4"
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed