Hex Head Cap Screws
Size
Finish
Length
Material
Price
L.H.Dottie® Hex Head Cap Screw, Grade 5, Carbon Steel, 3/8"-16 x 1-1/2", 100 Pack
Length
1-1/2
Package Quantity
100
Size
3/8-16
Finish
Zinc
Hex Cap Screw - 1/4-20 x 1" - Steel - Zinc CR+3 - Grade 2 - FT - Pkg of 100 - Brighton-Best 403018
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Cap Screw - 1/4-20 x 2" - Steel - Zinc CR+3 - Grade 2 - PT - Pkg of 100 - Brighton-Best 403026
Length
2 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Length
1
Package Quantity
50
Size
1/2-13
Finish
Zinc
Hex Cap Screw - 5/16-18 x 5/8" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - 100 Pack - BBI 847072
Length
5/8 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - Pkg of 100 - BBI 847086
Length
2 in
Package Quantity
100
Size
5/16-18
Finish
Zinc