Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4-10 x 2-1/2" Hex Head Cap Screw - Steel - Zinc Yellow - UNC - Grade 8 - USA - 25 Pk - BBI 454512

Rollover image to zoom in

Click image to enlarge

See all 634 items in product family

3/4-10 x 2-1/2" Hex Head Cap Screw - Steel - Zinc Yellow - UNC - Grade 8 - USA - 25 Pk - BBI 454512

Item #: WBB2211490

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

Product Specifications

    • BRANDBrighton-Best
    • DESCRIPTIONHex Head Cap Screw
    • SIZE3/4-10
    • LENGTH INCHES2-1/2"
    • MATERIALSteel
    • MANUFACTURERS PART NUMBER454512
    • FINISHZinc Yellow
    • GRADEGrade 8
    • THREADCoarse
    • HEAD Hex
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QTY25
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed