Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Hex Head Cap Screws

194 Results

Availability

Special Price

Size

View All Size

Type

View All Length
194 Results
Compare
BESTSELLER
1
1
$67.95
Ships in 2 Business Days

Length

1-1/2

Package Quantity

100

Size

3/8-16

Finish

Zinc

Compare
Clearance
6
6
Minimum purchase quantity is 6
$4.50was $18.00
Save $13.50 (75%)
Ships Same Day

Length

2 in

Package Quantity

100

Size

1/4-20

Finish

Zinc

Compare
Clearance
5
5
Minimum purchase quantity is 5
$5.40was $9.10
Save $3.70 (41%)
Ships Same Day

Length

1 in

Package Quantity

100

Size

1/4-20

Finish

Zinc

Compare
1
1
$51.95
Ships in 2 Business Days

Length

1

Package Quantity

50

Size

1/2-13

Finish

Zinc

Compare
SALE
5
5
Minimum purchase quantity is 5
$7.20was $11.75
Save $4.55 (39%)
Ships Same Day

Length

5/8 in

Package Quantity

100

Size

5/16-18

Finish

Zinc

Compare
3
3
Minimum purchase quantity is 3
$15.25
Ships in 5 Business Days

Length

1-1/2 in

Package Quantity

100

Size

5/16-18

Finish

Zinc