Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 x 7/8 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 3000

Rollover image to zoom in

Click image to enlarge

See all 213 items in product family

#8 x 7/8 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 3000

Item #: WBB400613

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
8X7/8 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

    • PACKAGE QTY3000
    • MANUFACTURERS PART NUMBER 0814CPG
    • HEAD Bugle
    • SIZE#8
    • LENGTH7/8"
    • TPI8 to 10
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • MATERIALSteel
    • FINISHBlack Phosphate
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!