Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Lag Screw - 1/4-10 x 2-1/2" - Low Carbon Steel - Zinc CR+3 - Pkg of 50 - Brighton-Best 486136

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Hex Lag Screw - 1/4-10 x 2-1/2" - Low Carbon Steel - Zinc CR+3 - Pkg of 50 - Brighton-Best 486136

Item #: WBB2100729

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $4.93 ea.
5-9 $4.52 ea.
10+ $4.17 ea.
Product Information
Customer Review
Product Q&A
Hex Lag Screws feature a hex head, spaced threads, and a gimlet point, mostly for use in wood applications for long lasting reliability. Fasteners can affix items to concrete and masonry when combined with lag expansion shields for added durability. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH INCHES2-1/2"
    • PACKAGE QTY50
    • DESCRIPTIONHex Head Lag Screw
    • MANUFACTURERS PART NUMBER486136
    • HEAD Hex
    • SIZE1/4
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • BRANDBrighton-Best
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!